https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0NnxpbWFnZS9qcGVnfGFEVmtMMmhsTlM4eE1ESXpOVFF3TURJNU1ETXpOQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9Yek13TUhnek1EQXVhbkJufGFmMjc1YjM2Mjk3N2UyMmEzZGI3MmMwODZlNzY2ODhmMjBlMDg1Yzc5YWI1MmJjMzUxMGFhY2E2YzVhMTU3NWE
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-2SL-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0NnxpbWFnZS9qcGVnfGFEVmtMMmhsTlM4eE1ESXpOVFF3TURJNU1ETXpOQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9Yek13TUhnek1EQXVhbkJufGFmMjc1YjM2Mjk3N2UyMmEzZGI3MmMwODZlNzY2ODhmMjBlMDg1Yzc5YWI1MmJjMzUxMGFhY2E2YzVhMTU3NWE
KAYDON
KAYDON
JHA17CL0
KAYDON KAYDON
Description
KDN.JHA17CL0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM SEALED
Single Row Ball Bearing; 1-3/4" Bore; 2-1/8" Outside Diameter; 1/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
KDN.JHA17CL0
BDI #
22923109
Details
999.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/JHA17CL0/p/22923109
Your Price
$ 999.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.39
EAN
0662729360430
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.06
Long Description
Single Row Ball Bearing; 1-3/4" Bore; 2-1/8" Outside Diameter; 1/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


