https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDR8aW1hZ2UvanBlZ3xhRGczTDJnM05pOHhNREl6TlRReU1qRXhNemd5TWk5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDdjN2U5NmIxMTEyNzI2NjJlMzZlNGUxOTJlZGJhNmM2NzljYzg5ZTEzMzcyMmI4NzU0NmRkNDc4MDkzNDNiNjM
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDR8aW1hZ2UvanBlZ3xhRGczTDJnM05pOHhNREl6TlRReU1qRXhNemd5TWk5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDdjN2U5NmIxMTEyNzI2NjJlMzZlNGUxOTJlZGJhNmM2NzljYzg5ZTEzMzcyMmI4NzU0NmRkNDc4MDkzNDNiNjM
TIMKEN
TIMKEN
JM207PP E9147
TIMKEN TIMKEN
Description
JM207PP E9147 PRECISION BALL BEARING ; 30-150MM ABEC 5-9 STEEL
Single Row Ball Bearing; 34.798MM Bore; 71.882MM Outside Diameter; 16.764MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
JM207PP E9147
BDI #
24621946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/JM207PP-E9147/p/24621946
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.268
EAN
0087796092129
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Long Description
Single Row Ball Bearing; 34.798MM Bore; 71.882MM Outside Diameter; 16.764MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.66 Inch | 16.764 Millimeter
Bore
1.37 Inch | 34.798 Millimeter
Outside Diameter
2.83 Inch | 71.882 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

