https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-2SL-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4NHxpbWFnZS9qcGVnfGFEWXdMMmhtTXk4eE1ESXpOVE01T1RnNU56RXhPQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYekpUVEY5Q1VsOVVVMTh6TURCNE16QXdMbXB3Wnd8NzA1ZDQxNDczY2E4ZTM1ZGUwZDMxZDQ3Y2FiMTI4YTU5ZGNhMGIzMzYwNWZhYjdmM2MyYjdhMmQ5M2Y1YjU5Yw
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-2SL-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4NHxpbWFnZS9qcGVnfGFEWXdMMmhtTXk4eE1ESXpOVE01T1RnNU56RXhPQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYekpUVEY5Q1VsOVVVMTh6TURCNE16QXdMbXB3Wnd8NzA1ZDQxNDczY2E4ZTM1ZGUwZDMxZDQ3Y2FiMTI4YTU5ZGNhMGIzMzYwNWZhYjdmM2MyYjdhMmQ5M2Y1YjU5Yw
KAYDON
KAYDON
JU065CP0
KAYDON KAYDON
Description
KDN.JU065CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 6.5"IDX7.25"OD
Single Row Ball Bearing; 6-1/2" Bore; 7-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.JU065CP0
BDI #
22923145
Details
3131.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/JU065CP0/p/22923145
Your Price
$ 3,131.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.47
EAN
0662729163413
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.87
Long Description
Single Row Ball Bearing; 6-1/2" Bore; 7-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
7.25 Inch | 184.15 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

