https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-K-CP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1N3xpbWFnZS9qcGVnfGFEWTNMMmhrTkM4eE1ESXpOVFF3TURjNE1UZzFOQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYMHRmUTFCZlQxQkZUbDh6TURCNE16QXdMbXB3Wnd8NzkzOTMwNDU4OTY4NzQzYmZiMzZhMGYzNTFjMTkxNDY2OGQ0NmJmNDdmNWU4NTM0OTEwZDUzNTRjNmQxYzU4Yg
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-K-CP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1N3xpbWFnZS9qcGVnfGFEWTNMMmhrTkM4eE1ESXpOVFF3TURjNE1UZzFOQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYMHRmUTFCZlQxQkZUbDh6TURCNE16QXdMbXB3Wnd8NzkzOTMwNDU4OTY4NzQzYmZiMzZhMGYzNTFjMTkxNDY2OGQ0NmJmNDdmNWU4NTM0OTEwZDUzNTRjNmQxYzU4Yg
KAYDON
KAYDON
K02513CP0
KAYDON KAYDON
Description
K02513CP0 RADIAL CONTACT BALL BRG ; POR
Single Row Ball Bearing; 25MM Bore; 51MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
K02513CP0
BDI #
22923227
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/K02513CP0/p/22923227
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.04
EAN
0662729461328
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 25MM Bore; 51MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.008 Inch | 51 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

