https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-K-CP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1N3xpbWFnZS9qcGVnfGFEWTNMMmhrTkM4eE1ESXpOVFF3TURjNE1UZzFOQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYMHRmUTFCZlQxQkZUbDh6TURCNE16QXdMbXB3Wnd8NzkzOTMwNDU4OTY4NzQzYmZiMzZhMGYzNTFjMTkxNDY2OGQ0NmJmNDdmNWU4NTM0OTEwZDUzNTRjNmQxYzU4Yg
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-K-CP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1N3xpbWFnZS9qcGVnfGFEWTNMMmhrTkM4eE1ESXpOVFF3TURjNE1UZzFOQzlKVGtSTFFWbENVa2RZV0ZoZlUxSkNYMHRmUTFCZlQxQkZUbDh6TURCNE16QXdMbXB3Wnd8NzkzOTMwNDU4OTY4NzQzYmZiMzZhMGYzNTFjMTkxNDY2OGQ0NmJmNDdmNWU4NTM0OTEwZDUzNTRjNmQxYzU4Yg
KAYDON
KAYDON
K07013CP0
KAYDON KAYDON
Description
K07013CP0 RADIAL CONTACT BALL BRG ; POR
Single Row Ball Bearing; 70MM Bore; 96MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
K07013CP0
BDI #
22923333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/K07013CP0/p/22923333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.099
EAN
0662729461571
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.24
Long Description
Single Row Ball Bearing; 70MM Bore; 96MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
2.756 Inch | 70 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

