https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhR1ZsTDJnNE1pOHhNREl6TlRRd01UQTBNems1T0M5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVkZOZk16QXdlRE13TUM1cWNHY3wxMGIwMGI2ZDE2YTZkNzYzZTExZWQyZDdmOTkyMGRkNWM3YzMyYTJkOTU2MjU5OGZiMzlkM2FjNmFiZGUyMjY5
                
                https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhR1ZsTDJnNE1pOHhNREl6TlRRd01UQTBNems1T0M5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVkZOZk16QXdlRE13TUM1cWNHY3wxMGIwMGI2ZDE2YTZkNzYzZTExZWQyZDdmOTkyMGRkNWM3YzMyYTJkOTU2MjU5OGZiMzlkM2FjNmFiZGUyMjY5
                
					
						
									KAYDON
								KAYDON
							
						
					K10008CP0
				 
				KAYDON KAYDON
Description
						
                            
								KDN.K10008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Single Row Ball Bearing; 100MM Bore; 116MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	KDN.K10008CP0
							BDI #
						
	                      	22923425
							
						
Details
                    
                        1484.94
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/K10008CP0/p/22923425
						
		
		
		
				Your Price
				
						
							$ 1,484.94 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.54
					EAN
				0662729461809
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Metric
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.kaydonbearings.com
			Weight / LBS
				
					0.30865
			Long Description
				
					Single Row Ball Bearing; 100MM Bore; 116MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
			Outer Race Width
				
					0.315 Inch | 8 Millimeter
			Bore
				
					3.937 Inch | 100 Millimeter
			Outside Diameter
				
					4.567 Inch | 116 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
