https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhR1ZsTDJnNE1pOHhNREl6TlRRd01UQTBNems1T0M5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVkZOZk16QXdlRE13TUM1cWNHY3wxMGIwMGI2ZDE2YTZkNzYzZTExZWQyZDdmOTkyMGRkNWM3YzMyYTJkOTU2MjU5OGZiMzlkM2FjNmFiZGUyMjY5
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhR1ZsTDJnNE1pOHhNREl6TlRRd01UQTBNems1T0M5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmVkZOZk16QXdlRE13TUM1cWNHY3wxMGIwMGI2ZDE2YTZkNzYzZTExZWQyZDdmOTkyMGRkNWM3YzMyYTJkOTU2MjU5OGZiMzlkM2FjNmFiZGUyMjY5
KAYDON
KAYDON
K11008CP0
KAYDON KAYDON
Description
KDN.K11008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Single Row Ball Bearing; 110MM Bore; 126MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.K11008CP0
BDI #
22923461
Details
1830.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/K11008CP0/p/22923461
Your Price
$ 1,830.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.55
EAN
0662729461892
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.33069
Long Description
Single Row Ball Bearing; 110MM Bore; 126MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

