https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-K-CP-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhRFl3TDJnM05TOHhNREl6TlRRd01UUXpOekl4TkM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDB0ZlExQmZUMUJGVGw5Q1VsOHpNREI0TXpBd0xtcHdad3xiZDIzZTZkYzRmYzc1Y2YzMzZkYWMwZDM4NTc0ZGEzNjFhZjJhMDg0MjE2MzI2MjNiZDQ5ZTE4NGI4ZTQ0NjUw
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-K-CP-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhRFl3TDJnM05TOHhNREl6TlRRd01UUXpOekl4TkM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDB0ZlExQmZUMUJGVGw5Q1VsOHpNREI0TXpBd0xtcHdad3xiZDIzZTZkYzRmYzc1Y2YzMzZkYWMwZDM4NTc0ZGEzNjFhZjJhMDg0MjE2MzI2MjNiZDQ5ZTE4NGI4ZTQ0NjUw
KAYDON
KAYDON
K25008CP0
KAYDON KAYDON
Description
KDN.K25008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Single Row Ball Bearing; 250MM Bore; 266MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.K25008CP0
BDI #
22923807
Details
3837.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/K25008CP0/p/22923807
Your Price
$ 3,837.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.05
EAN
0662729462776
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.28
Long Description
Single Row Ball Bearing; 250MM Bore; 266MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
9.843 Inch | 250 Millimeter
Outside Diameter
10.472 Inch | 266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

