https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SHLD-NC-EI-K3L2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1M3xpbWFnZS9qcGVnfGFEWXdMMmc0TkM4eE1EYzJPVFF5TXprMU9EQTBOaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUU0V4RVgwNURYMFZKWDBzelRESmZNekF3ZURNd01DNXFjR2N8MzIxZmIwZDdkMDg5MTlmZGEyMTc3MmZhYjJlMjkyNGFiNTA0N2MwNjc2ZDNmOWJiNzY0NDA5NGFiYzYxYTU2OA
https://www.bdiexpress.com/medias/INDRBCBRGXXX-SRB-2SHLD-NC-EI-K3L2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1M3xpbWFnZS9qcGVnfGFEWXdMMmc0TkM4eE1EYzJPVFF5TXprMU9EQTBOaTlKVGtSU1FrTkNVa2RZV0ZoZlUxSkNYekpUU0V4RVgwNURYMFZKWDBzelRESmZNekF3ZURNd01DNXFjR2N8MzIxZmIwZDdkMDg5MTlmZGEyMTc3MmZhYjJlMjkyNGFiNTA0N2MwNjc2ZDNmOWJiNzY0NDA5NGFiYzYxYTU2OA
RBC BEARINGS
RBC BEARINGS
K3L2FS160
RBC BEARINGS RBC BEARINGS
Description
K3L2FS160 AIRFRAME BEARING ; POR NON-RETURNABLE MTO
Single Row Ball Bearing; 0.19" Bore; 0.687" Outside Diameter; 13/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
K3L2FS160
BDI #
796305
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/K3L2FS160/p/796305
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.011
EAN
0637400583347
Product Group - BDI
B04102
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Spherical Outside Diameter | Full Complement
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.01
Long Description
Single Row Ball Bearing; 0.19" Bore; 0.687" Outside Diameter; 13/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.245 Inch | 6.223 Millimeter
Outside Diameter
0.687 Inch | 17.45 Millimeter
Outer Race Width
0.203 Inch | 5.156 Millimeter
Bore
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

