https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMHxpbWFnZS9qcGVnfGFHRTVMMmd3Tmk4eE1EYzNNREUyTURjME5qVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5Q1VsOVVVMTh6TURCNE16QXdMbXB3Wnd8YWQyMzNmNTI1YzM1NTlmNTJkNDNiZjVkOGQ1OGYyYzgwMmM1ODkwMTZiMDkxOTQyY2FmYmZmMDQyY2IxY2RmZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMHxpbWFnZS9qcGVnfGFHRTVMMmd3Tmk4eE1EYzNNREUyTURjME5qVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5Q1VsOVVVMTh6TURCNE16QXdMbXB3Wnd8YWQyMzNmNTI1YzM1NTlmNTJkNDNiZjVkOGQ1OGYyYzgwMmM1ODkwMTZiMDkxOTQyY2FmYmZmMDQyY2IxY2RmZg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
KB-30 CPO-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
KB-30 CPO-2RS DEEP GROOVE BALL BEARING ; THIN SECTION
Single Row Ball Bearing; 3" Bore; 3-5/8" Outside Diameter; 5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KB-30 CPO-2RS
BDI #
200861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KB-30-CPO-2RS/p/200861
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.1
EAN
0644075243766
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Snap Over Cage | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
KB-30 CPO-2RS
Weight / LBS
0.22
Long Description
Single Row Ball Bearing; 3" Bore; 3-5/8" Outside Diameter; 5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Outer Race Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

