https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFEQTFMMmhrTVM4eE1EYzJPVGN3TWpFNU1URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZWRk5mTXpBd2VETXdNQzVxY0djfGE0ODgwZjg3ZDgxZGI0YjZkOWVlNzdlOTBlNDUzMzRmOTdiZjA5MjYwN2RjYTExMjJjNTBhNTY5YzRhNTI0NTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFEQTFMMmhrTVM4eE1EYzJPVGN3TWpFNU1URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZWRk5mTXpBd2VETXdNQzVxY0djfGE0ODgwZjg3ZDgxZGI0YjZkOWVlNzdlOTBlNDUzMzRmOTdiZjA5MjYwN2RjYTExMjJjNTBhNTY5YzRhNTI0NTY
RBC BEARINGS
RBC BEARINGS
KC040CP0
RBC BEARINGS RBC BEARINGS
Description
KC040CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Single Row Ball Bearing; 4" Bore; 4-3/4" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KC040CP0-RBC
BDI #
797207
Details
1187.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KC040CP0/p/797207
Your Price
$ 1,187.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400026790
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Snap Over Cage | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KC040CP0*RBC
Weight / LBS
0.45
Long Description
Single Row Ball Bearing; 4" Bore; 4-3/4" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

