https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-KD-CP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhR1ZrTDJnd05TOHhNREl6TlRRd01qazNOek14TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDB0RVgwTlFYMDlRUlU1Zk16QXdlRE13TUM1cWNHY3xlYjUxYzBjMmVmMGMxNWM3MGMyYzAzMGViMmFiNjMyYWM4ZmI4NWEwMThmMGM3NDMxNDc5ZTZiMWRmODg3NzU4
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-KD-CP-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhR1ZrTDJnd05TOHhNREl6TlRRd01qazNOek14TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDB0RVgwTlFYMDlRUlU1Zk16QXdlRE13TUM1cWNHY3xlYjUxYzBjMmVmMGMxNWM3MGMyYzAzMGViMmFiNjMyYWM4ZmI4NWEwMThmMGM3NDMxNDc5ZTZiMWRmODg3NzU4
KAYDON
KAYDON
KD200CP0
KAYDON KAYDON
Description
KDN.KD200CP0 RADIAL CONTACT BALL BRG
Single Row Ball Bearing; 20" Bore; 21" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KD200CP0
BDI #
22924666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KD200CP0/p/22924666
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.13
EAN
0662729120058
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
3.85
Long Description
Single Row Ball Bearing; 20" Bore; 21" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
20 Inch | 508 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

