https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-KF-CP-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhRGhsTDJnMVpTOHhNREl6TlRRd016UTJPRGd6TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDB0R1gwTlFYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8ZTJiMjk1Y2MxOTE4ODJmMDdlMzU2NGZhNTM1YmQ1MDAwMTUyMGRhNTM5OGI4MmYzOGMxNDE2NThkYTlhZmM0ZA
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-KF-CP-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhRGhsTDJnMVpTOHhNREl6TlRRd016UTJPRGd6TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDB0R1gwTlFYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8ZTJiMjk1Y2MxOTE4ODJmMDdlMzU2NGZhNTM1YmQ1MDAwMTUyMGRhNTM5OGI4MmYzOGMxNDE2NThkYTlhZmM0ZA
KAYDON
KAYDON
KF120CP0
KAYDON KAYDON
Description
KDN.KF120CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 12"IDX13.5"OD
Single Row Ball Bearing; 12" Bore; 13-1/2" Outside Diameter; 3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.KF120CP0
BDI #
22924815
Details
5689.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KF120CP0/p/22924815
Your Price
$ 5,689.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.54
EAN
0662729276526
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
5.2
Long Description
Single Row Ball Bearing; 12" Bore; 13-1/2" Outside Diameter; 3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


