https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFEQTFMMmhrTVM4eE1EYzJPVGN3TWpFNU1URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZWRk5mTXpBd2VETXdNQzVxY0djfGE0ODgwZjg3ZDgxZGI0YjZkOWVlNzdlOTBlNDUzMzRmOTdiZjA5MjYwN2RjYTExMjJjNTBhNTY5YzRhNTI0NTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NHxpbWFnZS9qcGVnfGFEQTFMMmhrTVM4eE1EYzJPVGN3TWpFNU1URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZWRk5mTXpBd2VETXdNQzVxY0djfGE0ODgwZjg3ZDgxZGI0YjZkOWVlNzdlOTBlNDUzMzRmOTdiZjA5MjYwN2RjYTExMjJjNTBhNTY5YzRhNTI0NTY
CONSOLIDATED BEARING
CONSOLIDATED BEARING
KG-100 CPO
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
KG-100 CPO DEEP GROOVE BALL BEARING ; THIN SECTION
Single Row Ball Bearing; 10" Bore; 12" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KG-100 CPO
BDI #
201088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KG-100-CPO/p/201088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.21
EAN
0644075027731
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Snap Over Cage | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
KG-100 CPO
Weight / LBS
7.08
Long Description
Single Row Ball Bearing; 10" Bore; 12" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
12 Inch | 304.8 Millimeter
Bore
10 Inch | 254 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

