https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhREZsTDJnMk9TOHhNREl6TlRRd016YzVOalV4TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmUzBkZk16QXdlRE13TUM1cWNHY3w3OGJjNmM4M2Y5ODU1OTBjMjM3NWJjMTI4NDkzNGM3ZjlmM2UyY2Y1ZjQ2Y2VmYjhlNWIzZDEyZmRjMjc0ZTE0
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhREZsTDJnMk9TOHhNREl6TlRRd016YzVOalV4TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmUzBkZk16QXdlRE13TUM1cWNHY3w3OGJjNmM4M2Y5ODU1OTBjMjM3NWJjMTI4NDkzNGM3ZjlmM2UyY2Y1ZjQ2Y2VmYjhlNWIzZDEyZmRjMjc0ZTE0
KAYDON
KAYDON
KG090CP0
KAYDON KAYDON
Description
KDN.KG090CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX11"OD
Single Row Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.KG090CP0
BDI #
22924927
Details
5325.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KG090CP0/p/22924927
Your Price
$ 5,325.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
5.03
EAN
0662729124469
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
7.2
Long Description
Single Row Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
11 Inch | 279.4 Millimeter
Bore
9 Inch | 228.6 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

