

KAYDON
KAYDON
KG090CP4
KAYDON KAYDON
Description
KAYDON KG090CP4
Single Row Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Outer Race Width; Open; ABEC 5 | ISO P4; No Filling Slot; No Snap Ring; Brass Cage
Part #
KG090CP4
BDI #
23949903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KG090CP4/p/23949903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Product Detail
Single Row Ball Bearing
Product Specification
9" Bore; 11" Outside Diameter; 1" Outer Race Width; Open; ABEC 5 | ISO P4; No Filling Slot; No Snap Ring; Brass Cage
Long Description
Single Row Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Outer Race Width; Open; ABEC 5 | ISO P4; No Filling Slot; No Snap Ring; Brass Cage