https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhREZsTDJnMk9TOHhNREl6TlRRd016YzVOalV4TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmUzBkZk16QXdlRE13TUM1cWNHY3w3OGJjNmM4M2Y5ODU1OTBjMjM3NWJjMTI4NDkzNGM3ZjlmM2UyY2Y1ZjQ2Y2VmYjhlNWIzZDEyZmRjMjc0ZTE0
https://www.bdiexpress.com/medias/INDKAYBRGXXX-SRB-OPEN-BR-KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhREZsTDJnMk9TOHhNREl6TlRRd016YzVOalV4TUM5SlRrUkxRVmxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmUzBkZk16QXdlRE13TUM1cWNHY3w3OGJjNmM4M2Y5ODU1OTBjMjM3NWJjMTI4NDkzNGM3ZjlmM2UyY2Y1ZjQ2Y2VmYjhlNWIzZDEyZmRjMjc0ZTE0
KAYDON
KAYDON
KG250CP0
KAYDON KAYDON
Description
KDN.KG250CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25"IDX27"OD
Single Row Ball Bearing; 25" Bore; 27" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KDN.KG250CP0
BDI #
22925001
Details
23722.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KG250CP0/p/22925001
Your Price
$ 23,722.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
8.83
EAN
0662729282404
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
19.5
Long Description
Single Row Ball Bearing; 25" Bore; 27" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
25 Inch | 635 Millimeter
Outside Diameter
27 Inch | 685.8 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

