Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KP12AFS464 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NnxpbWFnZS9qcGVnfGFEbGlMMmhsTmk4eE1EYzJPVE14TWprME1EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1ExOUZTVjh6TURCNE16QXdMbXB3Wnd8ODE4YWQ4NWRkMDA2MGFjNjM3YWRhOTdkMWU0M2E3NTg1NjA2ZWY4ZTA4OGQ1ZDdiZDc2NmI4MDg3N2Q4OGY2Mw
795659 Single Row Ball Bearings 

RBC BEARINGS RBC BEARINGS

KP12AFS464

Description

KP12AFS464 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL

Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

KP12AFS464

BDI #
795659

Details

375.22 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 375.22 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400551513
Product Group - BDI
B04102
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KP12AFS464
Weight / LBS
0.14
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Inner Race Width
0.437 Inch | 11.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh