https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
NTN
NTN
MG-209-DD
NTN NTN
Description
MG-209-DD BALL BEARING
Single Row Ball Bearing; 45MM Bore; 100.965MM Outside Diameter; 28.473MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MG-209-DD
BDI #
21431470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG-209-DD/p/21431470
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.20462
Long Description
Single Row Ball Bearing; 45MM Bore; 100.965MM Outside Diameter; 28.473MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.121 Inch | 28.473 Millimeter
Outside Diameter
3.975 Inch | 100.965 Millimeter
Inner Race Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

