https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
SKF
SKF
MG305-DD
SKF SKF
Description
MG305-DD DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 63/64" Bore; 3" Outside Diameter; 1" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MG305-DD
BDI #
1304467
Details
161.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG305-DD/p/1304467
Your Price
$ 161.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.567
EAN
0085311175289
Product Group - BDI
B04334
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
MG305-DD
Weight / LBS
1.396
Long Description
Single Row Ball Bearing; 63/64" Bore; 3" Outside Diameter; 1" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1 Inch | 25.4 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
0.984 Inch | 25 Millimeter
Inner Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

