https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5M3xpbWFnZS9qcGVnfGFEa3lMMmhtTUM4eE1EYzJOalk1TmpVeE16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlOUVZOVVh6TXdNSGd6TURBdWFuQm58ZmE5Yzk0YzIyMTMzMmYzMGU0YWZhYWQwMjRmZDVmOTU3NzEyMDBjZTQ5ZTQyMjk1ZDY2MmY4NmEwZDllMjM3OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5M3xpbWFnZS9qcGVnfGFEa3lMMmhtTUM4eE1EYzJOalk1TmpVeE16VTJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlOUVZOVVh6TXdNSGd6TURBdWFuQm58ZmE5Yzk0YzIyMTMzMmYzMGU0YWZhYWQwMjRmZDVmOTU3NzEyMDBjZTQ5ZTQyMjk1ZDY2MmY4NmEwZDllMjM3OA
SKF
SKF
MG307-FFH
SKF SKF
Description
MG307-FFH GUIDE BEARING
Single Row Ball Bearing; 35MM Bore; 101.6MM Outside Diameter; 28.575MM Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MG307-FFH
BDI #
1304468
Details
218.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG307-FFH/p/1304468
Your Price
$ 218.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.17
EAN
0085311175104
Product Group - BDI
B04334
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
MG307-FFH
Weight / LBS
2.799
Long Description
Single Row Ball Bearing; 35MM Bore; 101.6MM Outside Diameter; 28.575MM Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh