https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-MAST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2M3xpbWFnZS9qcGVnfGFEVTJMMmd3Tnk4eE1EYzJOamcxTVRjek5UVTRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZUVUZUVkY4ek1EQjRNekF3TG1wd1p3fDJkOTZhMGNhOTIzZjc4ZjE0ZWZkNjMxYjY0Njc4MjBhMzZlMzM2MGMzYTlmMjc5MTU3ZDU2YTk3OGE3ZTMyZDQ
SKF
SKF
MG309-DDA
SKF SKF
Description
MG309-DDA DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 45MM Bore; 127MM Outside Diameter; 31.75MM Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MG309-DDA
BDI #
1304469
Details
169.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MG309-DDA/p/1304469
Your Price
$ 169.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.985
EAN
0085311175357
Product Group - BDI
B04334
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
MG309-DDA
Weight / LBS
4.555
Long Description
Single Row Ball Bearing; 45MM Bore; 127MM Outside Diameter; 31.75MM Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.25 Inch | 31.75 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

