Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P116WE5000 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-OPN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NHxpbWFnZS9qcGVnfGFETTJMMmhpWWk4eE1UQTNNakV6TURJeU1EQTJNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYMDlRVGw5VFZFeGZNekF3ZURNd01DNXFjR2N8NmQzYmQ0YjA4NjAwNDBkZGU4MDQzNGExMmJhNDY2ZTgwMGIwNDgyNTY3YTI2YmY1Njc1NDc0NzljOWRhOWM4Mg
1369388 Single Row Ball Bearings 

TIMKEN TIMKEN

P116WE5000

Description

P116WE5000 BALL BEARING ; DEEP GROOVE RADIAL <12 OD

Single Row Ball Bearing; 80MM Bore; 135MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; C3-Loose Internal Clearance; Steel Cage

Part #

P116WE5000

BDI #
1369388

Details

2799.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,799.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.273
EAN
0087796302280
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Stamped Finger Cage Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
2.2
Long Description
Single Row Ball Bearing; 80MM Bore; 135MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.315 Inch | 135 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh