https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODl8aW1hZ2UvanBlZ3xhRE00TDJoaU55OHhNRFV4TURFNU5UQTVOell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxkOTZmZjAzYTY1MTE5ZjhmOThjNDI1MGUzY2I1YzczZGQ0Yzk5NzJkNzgyMmM5Mzc2NTdlNWExNmU0MWNkOWJl
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODl8aW1hZ2UvanBlZ3xhRE00TDJoaU55OHhNRFV4TURFNU5UQTVOell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxkOTZmZjAzYTY1MTE5ZjhmOThjNDI1MGUzY2I1YzczZGQ0Yzk5NzJkNzgyMmM5Mzc2NTdlNWExNmU0MWNkOWJl
NTN
NTN
RLS14
NTN NTN
Description
RLS14 ; POR DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 1-3/4" Bore; 3-3/4" Outside Diameter; 13/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
RLS14
BDI #
17149095
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/RLS14/p/17149095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0692314451588
Product Group - BDI
M06110
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 1-3/4" Bore; 3-3/4" Outside Diameter; 13/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Outer Race Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

