https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-2RS-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1OHxpbWFnZS9qcGVnfGFETTNMMmhrTXk4eE1EZ3lNVFEzTmpJeU1EazFPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFh6SlNVMTlRUVY4ek1EQjRNekF3TG1wd1p3fDFkODY3OWZjNmM4NWFhNDVjMDMyYjJiZTVmMjg2ZGU2NDgxM2Q5YWU2YThjNzM4MDRmOWM5OGI5OTllNGFkYjA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-ES-2RS-PA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1OHxpbWFnZS9qcGVnfGFETTNMMmhrTXk4eE1EZ3lNVFEzTmpJeU1EazFPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBWVFh6SlNVMTlRUVY4ek1EQjRNekF3TG1wd1p3fDFkODY3OWZjNmM4NWFhNDVjMDMyYjJiZTVmMjg2ZGU2NDgxM2Q5YWU2YThjNzM4MDRmOWM5OGI5OTllNGFkYjA
TIMKEN
TIMKEN
S3PP
TIMKEN TIMKEN
Description
S3PP DEEP GROOVE BALL BRG ; 3/8IN ID 7/8IN OD 9/32IN WD
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
PS3PP Z1 FS50160
BDI #
1371904
Details
97.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/S3PP/p/1371904
Your Price
$ 97.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0087796044272
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
S3PP
Weight / LBS
0.02
Long Description
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

