https://www.bdiexpress.com/medias/INDGENBRGXXX-SRB-2SL-STL-SR-S860-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjN8aW1hZ2UvanBlZ3xhREkyTDJnd015OHhNRGN4T0RnMU5qVTBOREk0Tmk5SlRrUkhSVTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlV6ZzJNRjh6TURCNE16QXdMbXB3Wnd8NTY1MzRiOGExYjJkMTRmOWI5NmRiMGEzZDNjZDE4MTc2YTMxOGEwZmZlYmI4YTE5MGE3YjBkMmJkMTc5ZDdhNg
https://www.bdiexpress.com/medias/INDGENBRGXXX-SRB-2SL-STL-SR-S860-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjN8aW1hZ2UvanBlZ3xhREkyTDJnd015OHhNRGN4T0RnMU5qVTBOREk0Tmk5SlRrUkhSVTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlV6ZzJNRjh6TURCNE16QXdMbXB3Wnd8NTY1MzRiOGExYjJkMTRmOWI5NmRiMGEzZDNjZDE4MTc2YTMxOGEwZmZlYmI4YTE5MGE3YjBkMmJkMTc5ZDdhNg
GENERAL BEARING
GENERAL BEARING
S8605-88
GENERAL BEARING GENERAL BEARING
Description
S8605-88
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; Steel Cage
Part #
S8605-88
BDI #
426553
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/S8605-88/p/426553
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.19
EAN
0662300410950
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.29
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; Steel Cage
Outside Diameter
2 Inch | 50.8 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

