https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-SC0889-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjh8aW1hZ2UvanBlZ3xhR1V6TDJoaVl5OHhNREl6TlRRd05UazFPVEU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDFORE1EZzRPVjh6TURCNE16QXdMbXB3Wnd8NTViZDYzOTAxNThhOWFkNzIyY2NlYjI4MGM2MWIwNDg3ZTkzZTAzYTkwNDIxOWFmNjY5MjQ2M2MwMjMyZDllYg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-SC0889-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjh8aW1hZ2UvanBlZ3xhR1V6TDJoaVl5OHhNREl6TlRRd05UazFPVEU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDFORE1EZzRPVjh6TURCNE16QXdMbXB3Wnd8NTViZDYzOTAxNThhOWFkNzIyY2NlYjI4MGM2MWIwNDg3ZTkzZTAzYTkwNDIxOWFmNjY5MjQ2M2MwMjMyZDllYg
SKF
SKF
SC0889
SKF SKF
Description
SC0889 BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 1.496" Bore; 2.284" Outside Diameter; 0.591" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
SC0889
BDI #
1306664
Details
85.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SC0889/p/1306664
Your Price
$ 85.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.119
EAN
0085311173230
Product Group - BDI
B04334
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 1.496" Bore; 2.284" Outside Diameter; 0.591" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.496 Inch | 37.998 Millimeter
Outside Diameter
2.284 Inch | 58.014 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


