https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-NC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3MnxpbWFnZS9qcGVnfGFHUXhMMmhrTkM4eE1EYzJOamN6TlRZM01UTXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlRrTmZNekF3ZURNd01DNXFjR2N8Yjc5M2M1MjU5MzI3MzkzNjI5NjJkMmQ2NjhlNTY3MTZjMjQzYzIxOGRmOTE4YzQzNjMyYTcyNDkwMjdkYWZmNg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-NC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3MnxpbWFnZS9qcGVnfGFHUXhMMmhrTkM4eE1EYzJOamN6TlRZM01UTXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlRrTmZNekF3ZURNd01DNXFjR2N8Yjc5M2M1MjU5MzI3MzkzNjI5NjJkMmQ2NjhlNTY3MTZjMjQzYzIxOGRmOTE4YzQzNjMyYTcyNDkwMjdkYWZmNg
NICE BALL BEARING
NICE BALL BEARING
SRM053406BF18
NICE BALL BEARING NICE BALL BEARING
Description
SRM053406BF18 PRECISION BALL BEARING ; POR MACHINED SINGLE ROW
Single Row Ball Bearing; 0.312" Bore; 1.062" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
SRM053406BF18
BDI #
796074
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SRM053406BF18/p/796074
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637401450327
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Precision Machined | Zinc Plated | No Cage
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.068
Long Description
Single Row Ball Bearing; 0.312" Bore; 1.062" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.312 Inch | 7.925 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.062 Inch | 26.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

