https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDR8aW1hZ2UvanBlZ3xhR0l5TDJneU5pOHhNRFV4TURFNE9USTJORGt5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZkZjViYjNlYTZjMTJhMzVlZGU5MTIwZDVmMmYyMWYxNDQ2ZDRhN2MyOGM4NmY4ODcwYzEzM2Y1YTEwZTdlYzk
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NDR8aW1hZ2UvanBlZ3xhR0l5TDJneU5pOHhNRFV4TURFNE9USTJORGt5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZkZjViYjNlYTZjMTJhMzVlZGU5MTIwZDVmMmYyMWYxNDQ2ZDRhN2MyOGM4NmY4ODcwYzEzM2Y1YTEwZTdlYzk
NTN
NTN
SX07A25LLUPX2
NTN NTN
Description
SX07A25LLUPX2 BALL BEARING ; MEDIUM SIZE
Single Row Ball Bearing; 35MM Bore; 82MM Outside Diameter; 27MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
SX07A25LLUPX2
BDI #
17149894
Details
212.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SX07A25LLUPX2/p/17149894
Your Price
$ 212.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.61
EAN
4547359498943
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.345
Long Description
Single Row Ball Bearing; 35MM Bore; 82MM Outside Diameter; 27MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.228 Inch | 82 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

