https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczMXxpbWFnZS9qcGVnfGFEUXdMMmd5TlM4eE1EYzJPRGd3TWpjM05UQTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMGxTWHpNd01IZ3pNREF1YW5CbnwyOGNkZjRjMDc2YWYxMmMyNThlYTAwYTE1OTc0ZDlmN2ZlZmVjNjM2ZmEyNWI4YzcyMjg2N2Q0NjQ2MWJiZDc4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczMXxpbWFnZS9qcGVnfGFEUXdMMmd5TlM4eE1EYzJPRGd3TWpjM05UQTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMGxTWHpNd01IZ3pNREF1YW5CbnwyOGNkZjRjMDc2YWYxMmMyNThlYTAwYTE1OTc0ZDlmN2ZlZmVjNjM2ZmEyNWI4YzcyMjg2N2Q0NjQ2MWJiZDc4
NTN
NTN
SX0965LLU
NTN NTN
Description
SX0965LLU INSERT BEARING ; 45MM ID 117MM OD 40MM W
Single Row Ball Bearing; 45MM Bore; 117MM Outside Diameter; 40MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
SX0965LLU
BDI #
1231021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SX0965LLU/p/1231021
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.868
EAN
4547359499285
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.118
Long Description
Single Row Ball Bearing; 45MM Bore; 117MM Outside Diameter; 40MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.606 Inch | 117 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

