https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NjV8aW1hZ2UvanBlZ3xhRFF4TDJobE1pOHhNRFV4TURFNU5ERTRNREV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGJlNmUzYWRlMGEwMmUxMmI1NDhmYjNmNzgxY2Y1ZGYxMGM3YmFlNGY2NDgyZWM4Mjk3MDc5OGQwM2JmMTZjYWU
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NjV8aW1hZ2UvanBlZ3xhRFF4TDJobE1pOHhNRFV4TURFNU5ERTRNREV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGJlNmUzYWRlMGEwMmUxMmI1NDhmYjNmNzgxY2Y1ZGYxMGM3YmFlNGY2NDgyZWM4Mjk3MDc5OGQwM2JmMTZjYWU
NTN
NTN
SX1276LULPX1/2AS
NTN NTN
Description
SX1276LULPX1/2AS BALL BRG
Single Row Ball Bearing; 60MM Bore; 126.8MM Outside Diameter; 31MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
SX1276LULPX1/2AS
BDI #
24675420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SX1276LULPX1-2AS/p/24675420
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Shell Alvania No 2 Grease Prelubrication
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 60MM Bore; 126.8MM Outside Diameter; 31MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Outside Diameter
4.992 Inch | 126.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

