

TIMKEN
TIMKEN
W205PPG ; W205PPGC3
TIMKEN TIMKEN
Description
W205PPGC3 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 20.62MM WD
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.62MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
W205PPGC3
BDI #
1374860
Details
161.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W205PPG-;-W205PPGC3/p/1374860
Your Price
$ 161.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.177
EAN
0087796046122
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Cartridge Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
W205PPG
Weight / LBS
0.414
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.62MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.812 Inch | 20.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh