 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6205-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFEYzBMMmczTkM4eE1EZ3lNVFEzTlRVNU9ETTJOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZeU1EVmZNbEpUWHpNd01IZ3pNREF1YW5Cbnw5YzQ1NDlmZTY5MjliYzdmM2RiMTBmMTI1N2M1Y2VlMGI0Y2ZkZDdhOTU4ZDlmZGJkMjM5ZWM1YWU1YWQ0NzUx
                
					
						
									TIMKEN
								TIMKEN
							
						
					W208PP10
				 
				TIMKEN TIMKEN
Description
						
                            
								W208PP10Z17P DEEP GROOVE BALL BEARING ; 1.5005IN ID 3.1496IN OD 1.6878IN WD
Single Row Ball Bearing; 1-1/2" Bore; 3.15" Outside Diameter; 0.827" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
                         	Part #
	                    
	                      	W208PP10Z17P
							BDI #
						
	                      	1374875
							
						
Details
                    
                        192.43
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W208PP10/p/1374875
						
		
		
		
				Your Price
				
						
							$ 192.43 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.68
					EAN
				0087796041349
					Product Group - BDI
				B00308
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					Extended Inner Ring
			Cage Material
				
					Steel
			Enclosure Type
				
					Contact Seal
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Inch
			Other Features
				
					Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					W208PP10
			Weight / LBS
				
					1.599
			Long Description
				
					Single Row Ball Bearing; 1-1/2" Bore; 3.15" Outside Diameter; 0.827" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
			Outer Race Width
				
					0.827 Inch | 21 Millimeter
			Inner Race Width
				
					1.688 Inch | 42.875 Millimeter
			Outside Diameter
				
					3.15 Inch | 80 Millimeter
			Bore
				
					1.5 Inch | 38.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter