https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFEYzJMMmhpWVM4eE1EZzJNekE0TkRnMk16VXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlRsbE1Yek13TUhnek1EQXVhbkJufDA0NjZlZTUzMDZiOTdjYWRjMjZkOWRiZTNkYzE4MjZkM2M0NTM0NzJhZWY2MjhiYTc1NWI3ZDJkMzI3ZjIzZTY
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFEYzJMMmhpWVM4eE1EZzJNekE0TkRnMk16VXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlRsbE1Yek13TUhnek1EQXVhbkJufDA0NjZlZTUzMDZiOTdjYWRjMjZkOWRiZTNkYzE4MjZkM2M0NTM0NzJhZWY2MjhiYTc1NWI3ZDJkMzI3ZjIzZTY
TIMKEN
TIMKEN
W208PP22
TIMKEN TIMKEN
Description
W208PP22 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD
Single Row Ball Bearing; 38MM Bore; 80MM Outside Diameter; 36.558MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C3-Loose Internal Clearance; Nylon Cage
Part #
W208PP22
BDI #
22801909
Details
347.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W208PP22/p/22801909
Your Price
$ 347.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.667
EAN
0013992154941
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Molded Window Cage Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.48
Long Description
Single Row Ball Bearing; 38MM Bore; 80MM Outside Diameter; 36.558MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C3-Loose Internal Clearance; Nylon Cage
Outer Race Width
1.439 Inch | 36.558 Millimeter
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


