TIMKEN
TIMKEN
W208PPB6
TIMKEN TIMKEN
Description
W208PPB6C4FS544 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.1496IN OD 1.4375IN WD
Single Row Ball Bearing; 1" Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore
Part #
W208PPB6C4FS544
BDI #
1374894
Details
143.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W208PPB6/p/1374894
Your Price
$ 143.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.65
EAN
0087796041288
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.59
Product Detail
Single Row Ball Bearing
Product Specification
1" Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore
Long Description
Single Row Ball Bearing; 1" Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore

