https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPH-OD-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHSTNMMmd4TkM4eE1EYzJOVGs1TlRRME1qSXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJWDA5RVgwVkpYek13TUhnek1EQXVhbkJufGJkYjBmNWM4OWFiYjI4N2JhMTk5YzkwYmY1MjRiZDUxMGU0Zjc2MmRlNDQ3YzQ0MmVkNzE4MzVhZDFjY2QwMDE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPH-OD-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHSTNMMmd4TkM4eE1EYzJOVGs1TlRRME1qSXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJWDA5RVgwVkpYek13TUhnek1EQXVhbkJufGJkYjBmNWM4OWFiYjI4N2JhMTk5YzkwYmY1MjRiZDUxMGU0Zjc2MmRlNDQ3YzQ0MmVkNzE4MzVhZDFjY2QwMDE
KML BEARING
KML BEARING
W208PPB7
KML BEARING KML BEARING
Description
W208PPB7 ; AGRICULTURAL & DISC HARROW
Single Row Ball Bearing; 1-3/16" Bore; 3.15" Outside Diameter; 0.709" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
W208PPB7
BDI #
17245316
Details
244.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W208PPB7/p/17245316
Your Price
$ 244.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.64
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
1.41
Long Description
Single Row Ball Bearing; 1-3/16" Bore; 3.15" Outside Diameter; 0.709" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
1.189 Inch | 30.201 Millimeter
Bore
1.188 Inch | 30.18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

