https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyN3xpbWFnZS9qcGVnfGFESmxMMmd5TUM4eE1EYzJPVEF6T1RneE9EYzRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMUJRUWw4ek1EQjRNekF3TG1wd1p3fDYxOTcyYTBlY2JkZmE4YWIzNDg3ZTY1NTA0ZWUwYjIyMTM3YmVjMWU5MmNlNzQ2NzRjOGViZmZmMDM5NTBhMzM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyN3xpbWFnZS9qcGVnfGFESmxMMmd5TUM4eE1EYzJPVEF6T1RneE9EYzRNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMUJRUWw4ek1EQjRNekF3TG1wd1p3fDYxOTcyYTBlY2JkZmE4YWIzNDg3ZTY1NTA0ZWUwYjIyMTM3YmVjMWU5MmNlNzQ2NzRjOGViZmZmMDM5NTBhMzM
KML BEARING
KML BEARING
W210PPB5
KML BEARING KML BEARING
Description
W210PPB5 ; AGRICULTURAL & DISC HARROW
Single Row Ball Bearing; 1.785" Bore; 3.543" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
W210PPB5
BDI #
17245328
Details
293.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W210PPB5/p/17245328
Your Price
$ 293.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.79
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
1.75
Long Description
Single Row Ball Bearing; 1.785" Bore; 3.543" Outside Diameter; 1-3/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.188 Inch | 30.18 Millimeter
Bore
1.785 Inch | 45.339 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

