https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MnxpbWFnZS9qcGVnfGFESmlMMmhoWlM4eE1EYzJPREEzTkRJM05qZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5VFNWSmZNekF3ZURNd01DNXFjR2N8OWRmNjU3ZWRiYTgyODlhZDRiNDNjMDU3ODdlNzUyYmZlODk0ODEyMzE4YjhiNTQ4ZWFjMjFhZGQ3OWRlOGZjZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MnxpbWFnZS9qcGVnfGFESmlMMmhoWlM4eE1EYzJPREEzTkRJM05qZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5VFNWSmZNekF3ZURNd01DNXFjR2N8OWRmNjU3ZWRiYTgyODlhZDRiNDNjMDU3ODdlNzUyYmZlODk0ODEyMzE4YjhiNTQ4ZWFjMjFhZGQ3OWRlOGZjZA
NTN
NTN
WC87503
NTN NTN
Description
WC87503 DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 14.288MM W
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 14.3MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WC87503
BDI #
17151599
Details
73.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC87503/p/17151599
Your Price
$ 73.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.072
EAN
4550253074625
Product Group - BDI
B00234
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.17
Long Description
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 14.3MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.563 Inch | 14.3 Millimeter
Inner Race Width
0.538 Inch | 13.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

