https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SL-STL-X-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzOTB8aW1hZ2UvanBlZ3xhREZpTDJneFppOHhNRFl6T1RrME5UVTJOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmV0Y5U1UxOHpNREI0TXpBd0xtcHdad3w5MDdmZTIxZTc0YjhiNDM1YTRiMjhlY2QxNGRjNzJjOWYwZmUzNDJkYWNiNWZmMzdlMzYxMGNkYzlkOGRmMzBl
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SL-STL-X-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzOTB8aW1hZ2UvanBlZ3xhREZpTDJneFppOHhNRFl6T1RrME5UVTJOREU1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmV0Y5U1UxOHpNREI0TXpBd0xtcHdad3w5MDdmZTIxZTc0YjhiNDM1YTRiMjhlY2QxNGRjNzJjOWYwZmUzNDJkYWNiNWZmMzdlMzYxMGNkYzlkOGRmMzBl
NSK
NSK
X421RS
NSK NSK
Description
X421RS MAST GUIDE BEARING
Single Row Ball Bearing; 25MM Bore; 76.2MM Outside Diameter; 25.4MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
X421RS
BDI #
1196784
Details
251.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/X421RS/p/1196784
Your Price
$ 251.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.55
EAN
0029176005039
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.25663
Long Description
Single Row Ball Bearing; 25MM Bore; 76.2MM Outside Diameter; 25.4MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.669 Inch | 17 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

