BOSTON GEAR
								BOSTON GEAR
							
						
					XBB-30-55-13M
				 
				BOSTON GEAR BOSTON GEAR
Description
						
                            
								XBB-30-55-13M BALL BEARING ; NON-RETURNABLE 1.18"X2.16"
Ball Bearing; 1.18" Inside Diameter X 2.16" Outside Diameter
                         	Part #
	                    
	                      	68482
							BDI #
						
	                      	176854
							
						
Details
                    
                        277.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XBB-30-55-13M/p/176854
						
		
		
		
				Your Price
				
						
							$ 277.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.227
					EAN
				0781711684825
					Product Group - BDI
				M02284
					Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.bostongear.com
			Product Detail
				
					Ball Bearing
			Product Specification
				
					1.18" Inside Diameter X 2.16" Outside Diameter
			Long Description
				
					Ball Bearing; 1.18" Inside Diameter X 2.16" Outside Diameter
			
