https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzR8aW1hZ2UvanBlZ3xhRE00TDJnelpTOHhNRGMyTmpJME1EUTBPRFUwTWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEl5WHpNd01IZ3pNREF1YW5CbnwxYTAyM2U2MzIyYTVmMDVmZGQ3YmQ2OWU5NTkyMTFjMThlMzIwZDdmZGYwY2NlMzU2OWNlZTE2ZTcxMGIwNjFj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzR8aW1hZ2UvanBlZ3xhRE00TDJnelpTOHhNRGMyTmpJME1EUTBPRFUwTWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEl5WHpNd01IZ3pNREF1YW5CbnwxYTAyM2U2MzIyYTVmMDVmZGQ3YmQ2OWU5NTkyMTFjMThlMzIwZDdmZGYwY2NlMzU2OWNlZTE2ZTcxMGIwNjFj
RHP BEARING
RHP BEARING
XLJ9.1/2MR148
RHP BEARING RHP BEARING
Description
XLJ9 1/2MR148 DEEP GROOVE BALL BEARING ; POR
Single Row Ball Bearing; 9-1/2" Bore; 12-3/4" Outside Diameter; 1-5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
XLJ9.1/2MR148
BDI #
17762624
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XLJ9-1-2MR148/p/17762624
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
9.53
EAN
0747023101559
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
21.01003
Long Description
Single Row Ball Bearing; 9-1/2" Bore; 12-3/4" Outside Diameter; 1-5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

