https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6315-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MXxpbWFnZS9qcGVnfGFETTNMMmcyT1M4eE1EZ3lNVFEzTlRJd05URTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1UVmZRek5mTXpBd2VETXdNQzVxY0djfGEwNmQ3ZGQ1OWZlMjljMTYxYzUxODljNDA5MzQ3M2Y0ZTk3MGQ2MTc0N2EwOTU5YjkwY2YxMDkyY2U2Mzg5NTQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-6315-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MXxpbWFnZS9qcGVnfGFETTNMMmcyT1M4eE1EZ3lNVFEzTlRJd05URTFNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWHpZek1UVmZRek5mTXpBd2VETXdNQzVxY0djfGEwNmQ3ZGQ1OWZlMjljMTYxYzUxODljNDA5MzQ3M2Y0ZTk3MGQ2MTc0N2EwOTU5YjkwY2YxMDkyY2U2Mzg5NTQ
TIMKEN
TIMKEN
XLS64K2
TIMKEN TIMKEN
Description
XLS64K2 DEEP GROOVE RADIAL BALL BEARING ; 4IN ID 5.624IN OD 7/8IN WD SR OPEN
Single Row Ball Bearing; 4" Bore; 5.624" Outside Diameter; 7/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
XLS64K2
BDI #
1375294
Details
1617.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/XLS64K2/p/1375294
Your Price
$ 1,617.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.114
EAN
0087796066342
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Conrad
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XLS64K2
Weight / LBS
1.75
Long Description
Single Row Ball Bearing; 4" Bore; 5.624" Outside Diameter; 7/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
5.624 Inch | 142.85 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


