https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-Z9504B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODR8aW1hZ2UvanBlZ3xhRGd4TDJneU5TOHhNRFl6T1RrME5UY3lPREF6TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmV2prMU1EUkNYek13TUhnek1EQXVhbkJufDEyZGFhMWZhNWYyZDRiY2NkMWI1OTU0ZWMyNzk0MGYzMzVhZWVmMDcxOGZjOTI3MGU2Y2IzMGFhNmFmMzQ4MzI
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-Z9504B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODR8aW1hZ2UvanBlZ3xhRGd4TDJneU5TOHhNRFl6T1RrME5UY3lPREF6TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmV2prMU1EUkNYek13TUhnek1EQXVhbkJufDEyZGFhMWZhNWYyZDRiY2NkMWI1OTU0ZWMyNzk0MGYzMzVhZWVmMDcxOGZjOTI3MGU2Y2IzMGFhNmFmMzQ4MzI
NSK
NSK
Z9504B
NSK NSK
Description
Z9504B DEEP GROOVE BALL BEARING ; 19.075MM BORE 45.224MM OD 15.621MM W SR
Single Row Ball Bearing; 0.751" Bore; 1-25/32" Outside Diameter; 0.615" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
Z9504B
BDI #
1196903
Details
65.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/Z9504B/p/1196903
Your Price
$ 65.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.12
EAN
0029176005091
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Automotive Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
Z9504B
Weight / LBS
0.26455
Long Description
Single Row Ball Bearing; 0.751" Bore; 1-25/32" Outside Diameter; 0.615" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.781 Inch | 45.237 Millimeter
Outer Race Width
0.615 Inch | 15.621 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


