INA
INA
04J02
INA INA
Description
NOT AVAILABLE IN US
Thrust Ball Roller Assembly; 13/32" Bore 1; 13/32" Bore 2; 0.73" Outer Diameter; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
04J02
BDI #
1171808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/04J02/p/1171808
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
4054364116156
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
04J02
Weight / LBS
0.015
Long Description
Thrust Ball Roller Assembly; 13/32" Bore 1; 13/32" Bore 2; 0.73" Outer Diameter; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
0.73 Inch | 18.542 Millimeter
Bore 1
0.406 Inch | 10.312 Millimeter
Bore 2
0.406 Inch | 10.312 Millimeter
Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


