Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04N03-TN https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSY-SR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mzd8aW1hZ2UvanBlZ3xhR1prTDJnMllTODVNVEkwT0RNME1EVXdNRGM0TG1wd1p3fDkwYTJhNDk1ZTljMzQ4ZmQ2NjBhMzYxYjJmM2FjMDFiMTkzZTAwZDNmMmJkMzllNDY4MGJjOGYxYWM1Y2IyNzE
19264295 Thrust Ball Bearing 

INA INA

04N03-TN

Description

04N03-TN

Thrust Ball Roller Assembly; 0.441" Bore 1; 0.441" Bore 2; 0.807" Outer Diameter; 1/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision

Part #

04N03-TN

BDI #
19264295

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.002
EAN
4047643178341
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.01102
Long Description
Thrust Ball Roller Assembly; 0.441" Bore 1; 0.441" Bore 2; 0.807" Outer Diameter; 1/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Bore 2
0.441 Inch | 11.201 Millimeter
Height
0.125 Inch | 3.175 Millimeter
Bore 1
0.441 Inch | 11.201 Millimeter
Outside Diameter
0.807 Inch | 20.498 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh