https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
INA
INA
13YS19-SS
INA INA
Description
13YS19-SS
Thrust Ball Bearing; 1.299" Bore 1; 1.299" Bore 2; 2-31/64" Outer Diameter; 0.63" Height; Single Direction; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0 Precision
Part #
13YS19-SS
BDI #
19264270
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/13YS19-SS/p/19264270
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.207
EAN
0035373005116
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Stainless Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Long Description
Thrust Ball Bearing; 1.299" Bore 1; 1.299" Bore 2; 2-31/64" Outer Diameter; 0.63" Height; Single Direction; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
2.484 Inch | 63.094 Millimeter
Height
0.63 Inch | 16.002 Millimeter
Bore 1
1.299 Inch | 32.995 Millimeter
Bore 2
1.299 Inch | 32.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

