TIMKEN
TIMKEN
201TVL615 AA410
TIMKEN TIMKEN
Description
201TVL615 AA410 ; BALL THRUST
Thrust Ball Bearing; 20-1/8" Bore 1; 21-5/8" Bore 2; 24-3/4" Outer Diameter; 2-5/8" Height; Single Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Part #
087796166509
BDI #
17201201
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/201TVL615-AA410/p/17201201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
41.87
EAN
0087796166509
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Bronze
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Angular Contact
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://timken.com
Weight / LBS
92.3
Long Description
Thrust Ball Bearing; 20-1/8" Bore 1; 21-5/8" Bore 2; 24-3/4" Outer Diameter; 2-5/8" Height; Single Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Bore 2
21.625 Inch | 549.275 Millimeter
Outside Diameter
24.75 Inch | 628.65 Millimeter
Bore 1
20.125 Inch | 511.175 Millimeter
Height
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


