TIMKEN
TIMKEN
202TVL620 AA1518
TIMKEN TIMKEN
Description
202TVL620 AA1518 THRUST BALL BEARING ; SINGLE ROW
Thrust Ball Bearing; 20-1/2" Bore 1; 22-1/2" Bore 2; 27-3/4" Outer Diameter; 4-1/2" Height; Single Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Part #
202TVL620 AA1518
BDI #
1311884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/202TVL620-AA1518/p/1311884
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
122.47
EAN
0087796096561
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Bronze
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Angular Contact
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://timken.com
Manufacturer Item Number
202TVL620 AA1518
Weight / LBS
269.7
Long Description
Thrust Ball Bearing; 20-1/2" Bore 1; 22-1/2" Bore 2; 27-3/4" Outer Diameter; 4-1/2" Height; Single Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Bore 2
22.5 Inch | 571.5 Millimeter
Bore 1
20.5 Inch | 520.7 Millimeter
Outside Diameter
27.75 Inch | 704.85 Millimeter
Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


