

CONSOLIDATED BEARING
CONSOLIDATED BEARING
2902 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
2902 P/6 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 15MM Bore 1; 15.2MM Bore 2; 31MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 3 | ISO P6 Precision
Part #
2902 P/6
BDI #
214888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/2902-P-6/p/214888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.04
EAN
0644075229418
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.1
Long Description
Thrust Ball Bearing; 15MM Bore 1; 15.2MM Bore 2; 31MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 3 | ISO P6 Precision
Bore 1
0.591 Inch | 15 Millimeter
Bore 2
0.598 Inch | 15.2 Millimeter
Height
0.472 Inch | 12 Millimeter
Outside Diameter
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh