Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2904 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NjB8aW1hZ2UvanBlZ3xhREk0TDJneU9DODVNamMyTXpRek56YzVNelU0TG1wd1p3fGQ1Mzk2Y2IyMTlhNDRhYjJmNDQyMDFjZTE4MTQzYmQ4MTIzYzAzMWJkZmFkNGY1MWQ0YWNjNjU3NTRmMmNlMmM
21572823 Thrust Ball Bearing 

AUBURN BALL BEARINGS AUBURN BALL BEARINGS

2904

Description

2904 BALL BEARING ; 20MM SHAFT DIA 20.193 MM BORE 37MM OD

Thrust Ball Bearing; 20MM Bore 1; 20.2MM Bore 2; 37MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision

Part #

2904

BDI #
21572823

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AUBURN BALL BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat | Open Style | Self Contained | Round Groove
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
2904
Long Description
Thrust Ball Bearing; 20MM Bore 1; 20.2MM Bore 2; 37MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Nylon Cage; Non Precision Precision
Bore 1
0.787 Inch | 20 Millimeter
Bore 2
0.795 Inch | 20.2 Millimeter
Height
0.472 Inch | 12 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh